Zoro Homepage

18" Gallery Rail Shelf in Satin Nickel

  • Mfr # 1135T-18/SN

  • Zoro # G7733556


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Height
18
Finish
Satin Nickel
Width
5.5
ADA Compliant
No
Length
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1135T-18/SN
Zoro #
G7733556
UPC #
736752778767
Country of Origin
United States

Dimensions

Height
18
Width
5.5
Length
26

Details

Item
18" Gallery Rail Shelf in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
2.4

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.