Zoro Homepage
This item is Discontinued.
No Product Image Available

18" Shelf in Polished Chrome (Discontinued)

  • Mfr # 1534T-18/PC
  • Zoro # G7742464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1534T-18/PC
Zoro #
G7742464
UPC #
736752720551
Country of Origin
United States

Dimensions

Height
18
Width
5.5
Length
26.5

Details

Item
18" Shelf in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
1.45

Description

18" Shelf in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.