Zoro Homepage

18" Towel Bar in Polished Chrome

  • Mfr # 0202/PC

  • Zoro # G7197383


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Width
3.4
Height
19.8
ADA Compliant
No
Length
21
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0202/PC
Zoro #
G7197383
UPC #
736752854140
Country of Origin
United States

Dimensions

Width
3.4
Height
19.8
Length
21

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
3

Description

Innovative shower solutions designed for the discriminating consumer who is looking for a complete shower system that provides a luxurious bath spa experience everyday. Every year. Year after Year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.