Zoro Homepage

20" X 34" Framed Mirror in Polished Chrome

  • Mfr # 4741/PC

  • Zoro # G7735613


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Height
5
Finish
Polished Chrome
Width
20.06
Length
42.5
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4741/PC
Zoro #
G7735613
UPC #
736752918446
Country of Origin
United States

Dimensions

Height
5
Width
20.06
Length
42.5

Details

Item
20" X 34" Framed Mirror in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
26.1

Description

The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.