
20" X 36" Frameless Pivoting Mirror in Polished Chrome
Mfr # 2642/PC
Zoro # G7740635
product price: $341.99
/ea
Free Shipping & Returns
Key Features
Height
4
Finish
Polished Chrome
Width
20
Length
45
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2642/PC
Zoro #
G7740635
UPC #
736752860455
Country of Origin
United States
Dimensions
Height
4
Width
20
Length
45
Details
Item
20" X 36" Frameless Pivoting Mirror in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
9.72
Description
London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.