Zoro Homepage
This item is Discontinued.
Ginger 24" Double Towel Bar in Polished Chrome 1822-24/PC

24" Double Towel Bar in Polished Chrome (Discontinued)

  • Mfr # 1822-24/PC
  • Zoro # G7211173
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1822-24/PC
Zoro #
G7211173
UPC #
736752856120
Country of Origin
United States

Dimensions

Width
5.4
Height
25.7
Length
25

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
3

Description

Quattro® is a fusion of east and west with exquisite detail and proportion. Forged in solid brass and featuring squared, convex posts, the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.