Zoro Homepage
This item is Discontinued.
Ginger 24" Hotel Shelf Frame in Satin Nickel XX40-24/SN

24" Hotel Shelf Frame in Satin Nickel (Discontinued)

  • Mfr # XX40-24/SN
  • Zoro # G7739847
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX40-24/SN
Zoro #
G7739847
UPC #
736752779429
Country of Origin
United States

Dimensions

Height
3
Width
14
Length
28

Details

Item
24" Hotel Shelf Frame in Satin Nickel
Finish
Satin Nickel
Material
Stainless Steel
ADA Compliant
No
Weight
2.9

Description

Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.