This item is Discontinued.

Ginger 24" Hotel Shelf Frame W/ Towel Bar in Oil Rubbed Bronze-Hand Relieved XX43-24/ORB

24" Hotel Shelf Frame W/ Towel Bar in Oil Rubbed Bronze-Hand Relieved (Discontinued)

  • Mfr # XX43-24/ORB
  • Zoro # G7204645
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XX43-24/ORB
Zoro #
G7204645
UPC #
736752887254
Country of Origin
United States

Dimensions

Width
11
Height
4
Length
26

Details

Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Weight
3.4

Description

Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.