Zoro Homepage
This item is Discontinued.
Ginger 24" Hotel Shelf Frame With Towel Bar in Polished Brass XX43-24/PB

24" Hotel Shelf Frame With Towel Bar in Polished Brass (Discontinued)

  • Mfr # XX43-24/PB
  • Zoro # G7209947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX43-24/PB
Zoro #
G7209947
UPC #
736752741471
Country of Origin
United States

Dimensions

Width
11
Height
4
Length
26

Details

Finish
Polished Brass
ADA Compliant
No
Weight
3.4

Description

Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.