Zoro Homepage
This item is Discontinued.
Ginger 24" Hotel Shelf With Towel Bar in Polished Chrome 4743-24/PC

24" Hotel Shelf With Towel Bar in Polished Chrome (Discontinued)

  • Mfr # 4743-24/PC
  • Zoro # G7204137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4743-24/PC
Zoro #
G7204137
UPC #
736752918057
Country of Origin
United States

Dimensions

Width
11.5
Height
9
Length
28

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
11.75

Description

The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.