Zoro Homepage
This item is Discontinued.
No Product Image Available

24" Shelf in Oil Rubbed Bronze-Hand Relieved (Discontinued)

  • Mfr # 1134T-24/ORB
  • Zoro # G7738788
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1134T-24/ORB
Zoro #
G7738788
UPC #
736752887384
Country of Origin
United States

Dimensions

Height
24
Width
5.5
Length
27

Details

Item
24" Shelf in Oil Rubbed Bronze-Hand Relieved
Finish
Oil Rubbed Bronze - Hand Relieved
ADA Compliant
No
Weight
6.55

Description

24" Shelf in Oil Rubbed Bronze-Hand Relieved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.