Zoro Homepage
This item is Discontinued.
No Product Image Available

24" Shelf in Satin Nickel (Discontinued)

  • Mfr # 2734T-24/SN
  • Zoro # G7745124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2734T-24/SN
Zoro #
G7745124
UPC #
736752859244
Country of Origin
United States

Dimensions

Height
3.5
Width
24
Length
28

Details

Item
24" Shelf in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
6.55

Description

24" Shelf in Satin Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.