Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" Towel Bar in Polished Nickel

  • Mfr # 1103/PN

  • Zoro # G7189008


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Nickel
Width
3
Height
26.6
ADA Compliant
No
Weight
1.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1103/PN
Zoro #
G7189008
UPC #
736752712938
Country of Origin
United States

Dimensions

Width
3
Height
26.6
Length
28

Details

Finish
Polished Nickel
ADA Compliant
No
Weight
1.7

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.