Zoro Homepage
This item is Discontinued.
Ginger 25 0322-16/PC

25 (Discontinued)

  • Mfr # 0322-16/PC
  • Zoro # G7197453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0322-16/PC
Zoro #
G7197453
UPC #
736752850104
Country of Origin
United States

Dimensions

Width
2.6
Height
16.9
Length
18

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
1.45

Description

Hotelier® is a modern classic in solid brass that draws its appeal from its simple, clean lines and economical pricing. Offered in a broad range of items, including self-draining baskets, shelves, towel bars and more. Seen in fine hotels worldwide, these quality products are now available for your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.