
25
Mfr # 4502/PC
Zoro # G7210744
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Width
3.5
Height
20
ADA Compliant
No
Weight
0.94
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4502/PC
Zoro #
G7210744
UPC #
736752892388
Country of Origin
United States
Dimensions
Width
3.5
Height
20
Length
22
Details
Finish
Polished Chrome
ADA Compliant
No
Weight
0.94
Description
With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.