Zoro Homepage

25

  • Mfr # XX43S-20/PC

  • Zoro # G7196114


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Width
14
Height
28
ADA Compliant
No
Length
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XX43S-20/PC
Zoro #
G7196114
UPC #
736752919900
Country of Origin
United States

Dimensions

Width
14
Height
28
Length
5

Details

Finish
Polished Chrome
ADA Compliant
No
Weight
3.3

Description

Our hotel shelves are the highest quality on the market with every detail addressed during engineering, including an all-soldered frame, a one-piece stainless steel mounting bracket and reinforcement used for strength and rigidity. These are truly commercial-grade shelves with a residential eye on design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.