Contemporary 42" Square Corner Grab Bar Tube in Satin Nickel, 42" L, Solid Brass, Satin Nickel (Discontinued)
- Mfr # 5086SQ/SN
- Zoro # G7736383
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5086SQ/SN
Zoro #
G7736383
UPC #
736752921811
Country of Origin
United States
Dimensions
Length
42"
Bar Length
42"
Details
Finish
Satin Nickel
Type
Contemporary
Material
Solid Brass
Standards
ADA Compliant
Item
42" Square Corner Grab Bar Tube in Satin Nickel
Includes
(1) Grab Bar Tube, (2) Decorative Rings from the Collection of your Choice, (2) Mounting Kits
Features
Contemporary Designed Grab Bars Incorporating Clean Sleek Lines and Angled Corners that are Ideally Suited for Residential and Hospitality Applications
ADA Compliant
No
Description
42" Square Corner Grab Bar Tube in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.