Zoro Homepage

6Ft Straight Shower Rod Only in Polished Chrome

  • Mfr # 1139R-6/PC

  • Zoro # G7745657


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Height
2
Finish
Polished Chrome
Width
72
ADA Compliant
No
Mounting Type
Concealed Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139R-6/PC
Zoro #
G7745657
UPC #
736752715106
Country of Origin
United States

Dimensions

Height
2
Width
72
Length
73

Details

Item
6Ft Straight Shower Rod Only in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Mounting Type
Concealed Mount
Weight
3.85

Description

Elegantly detailed, solid forged brass curtain rod holders have concealed mounting hardware and an internal o-ring that holds the shower rod securely in place. The heavy-gauge brass rod is 6' long, to be trimmed to size on site, and mounting brackets coordinate with Ginger collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.