Zoro Homepage

8" Towel Bar in Satin Nickel

  • Mfr # 5205/SN

  • Zoro # G7204304


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Nickel
Width
3.3
Height
9.8
Length
15
Weight
1.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5205/SN
Zoro #
G7204304
UPC #
736752922894
Country of Origin
United States

Dimensions

Width
3.3
Height
9.8
Length
15

Details

Finish
Satin Nickel
Weight
1.2
ADA Compliant
No

Description

Lineal features modern elegance in the form of undeviating lines, fashioning ideal profiles that blend perfectly into the modern living space, enhancing without overpowering.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.