
Double Light in Matte Black
Mfr # 4682L/MB
Zoro # G7744722
product price: $444.99
/ea
Free Shipping & Returns
Key Features
Height
8
Finish
Matte Black
Width
10
Length
16
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4682L/MB
Zoro #
G7744722
UPC #
736752924072
Country of Origin
United States
Dimensions
Height
8
Width
10
Length
16
Details
Item
Double Light in Matte Black
Finish
Matte Black
ADA Compliant
No
Weight
1.8
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.