
Double Post Toilet Tissue Holder in Polished Chrome
Mfr # 4708N/PC
Zoro # G7738894
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Height
3
Finish
Polished Chrome
Width
5
Length
11
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4708N/PC
Zoro #
G7738894
UPC #
736752917890
Country of Origin
United States
Dimensions
Height
3
Width
5
Length
11
Details
Item
Double Post Toilet Tissue Holder in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
1.9
Description
The Cinu design is inspired by the fluidity of motion found in the organic elements of nature. The design’s sweeping crests provide a visual experience of flowing, understated gracefulness. Cinu offers the quality of solid brass along with refined design elements and modest styling.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.