Zoro Homepage
This item is Discontinued.
Ginger Double Post Toilet Tissue Holder in Polished Nickel 1108N/PN

Double Post Toilet Tissue Holder in Polished Nickel (Discontinued)

  • Mfr # 1108N/PN
  • Zoro # G7733592
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1108N/PN
Zoro #
G7733592
UPC #
736752796051
Country of Origin
United States

Dimensions

Height
8.6
Width
3.7
Length
11

Details

Item
Double Post Toilet Tissue Holder in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
1

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.