Zoro Homepage

Double Post Toilet Tissue Holder in Polished Nickel

  • Mfr # 608/PN

  • Zoro # G7734764


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Height
9.5
Finish
Polished Nickel
Width
3.2
Length
11
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
608/PN
Zoro #
G7734764
UPC #
736752750961
Country of Origin
United States

Dimensions

Height
9.5
Width
3.2
Length
11

Details

Item
Double Post Toilet Tissue Holder in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
2

Description

Slip back into a time of art deco, when architecture, high fashion and romanticism created drama. Empire revives that period through its pure deco lines and superb detailing. Crafted and hand finished in the finest solid brass, the collection easily stands alone as a defining decorative element.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.