Zoro Homepage

Double Post Toilet Tissue Holder With Cover in Matte Black

  • Mfr # 4627/MB

  • Zoro # G7732515


product price: $276.99
/ea
Free Shipping & Returns

Key Features

Height
8.8
Finish
Matte Black
Width
5.3
ADA Compliant
No
Length
15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4627/MB
Zoro #
G7732515
UPC #
736752923945
Country of Origin
United States

Dimensions

Height
8.8
Width
5.3
Length
15

Details

Item
Double Post Toilet Tissue Holder With Cover in Matte Black
Finish
Matte Black
ADA Compliant
No
Weight
2.6

Description

A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.