Zoro Homepage

Double Robe Hook in Polished Chrome

  • Mfr # 2810D/PC

  • Zoro # G7736688


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Height
6.7
Finish
Polished Chrome
Length
9
Mounting Type
Surface Mounted
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810D/PC
Zoro #
G7736688
UPC #
736752868062
Country of Origin
United States

Dimensions

Height
6.7
Width
2.4
Length
9

Details

Item
Double Robe Hook in Polished Chrome
Finish
Polished Chrome
Mounting Type
Surface Mounted
ADA Compliant
No
Weight
0.65

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.