Zoro Homepage

Double Robe Hook in Polished Nickel

  • Mfr # 2611/PN

  • Zoro # G7734816


product price: $74.55
/ea

Key Features

Height
2.1
Finish
Polished Nickel
Width
3.8
Length
6
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2611/PN
Zoro #
G7734816
UPC #
736752856427
Country of Origin
United States

Dimensions

Height
2.1
Width
3.8
Length
6

Details

Item
Double Robe Hook in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.8

Description

London TerraceĀ® is a reinterpretation of authentic, English Victorian design. Subtle detailing and refined proportions make it particularly appealing. This moderately priced collection includes sconce lights, mirrors, towel bars, toilet tissue holders, toiletry shelves, tumbler/toothbrush holders, trays, shower rods and hooks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.