Zoro Homepage

Double Robe Hook in Satin Nickel

  • Mfr # 4511/SN

  • Zoro # G7735288


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Height
4.8
Finish
Satin Nickel
Length
8
ADA Compliant
No
Weight
0.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4511/SN
Zoro #
G7735288
UPC #
736752892739
Country of Origin
United States

Dimensions

Height
4.8
Width
4.1
Length
8

Details

Item
Double Robe Hook in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.9

Description

With its perfect cylinders and enduring lines, Columnar® stands as a reflection of the majestic column - a beautifully utilitarian structure raised throughout history to support society's finest at the very core. The ancient edifices reside, still today, in places where the powerful and wealthy gathered to consort, from the grand Parthenon at Athens to New York’s stately Metropolitan Museum of Art. COLUMNAR mirrors those pillars of refinement, embodying both the poise and engineering to make the collection an architectural force, now and always.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.