Kubic Repl. Shade With Collar in Satin Nickel
Mfr # 3681-G-O/SN
Zoro # G7740784
product price: $117.99
/ea
Free Shipping & Returns
Key Features
Height
3
Finish
Satin Nickel
Width
6
ADA Compliant
No
Length
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3681-G-O/SN
Zoro #
G7740784
UPC #
736752864095
Country of Origin
United States
Dimensions
Height
3
Width
6
Length
3
Details
Item
Kubic Repl. Shade With Collar in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.95
Description
Kubic Repl. Shade With Collar in Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.