Zoro Homepage

Large Combination Corner Basket in Polished Chrome

  • Mfr # 504L/PC

  • Zoro # G7739244


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Height
3
Finish
Polished Chrome
Width
8.5
ADA Compliant
No
Length
11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504L/PC
Zoro #
G7739244
UPC #
736752841591
Country of Origin
United States

Dimensions

Height
3
Width
8.5
Length
11

Details

Item
Large Combination Corner Basket in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
2.2

Description

Large Combination Corner Basket in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.