Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Open Toilet Tissue Holder in Polished Chrome

  • Mfr # 3006/PC

  • Zoro # G6602812


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Polished Chrome
Dispenser Height
5.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006/PC
Zoro #
G6602812
UPC #
736752880064
Country of Origin
United States

Dimensions

Dispenser Height
5.6 in
Dispenser Width
2 in

Details

Item
Toilet Paper Holder
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Color
Polished Chrome
Finish
Polished Chrome

Description

Architectural and modern, less becomes more in the FrameĀ® collection. The collection is characterized by open structural posts crafted to their essential form; nothing is wasted, producing an effect of strength and lightness. Forged in solid brass the collection includes towel bars, toilet tissue holders, hooks, toiletry shelves, mirrors and sconce lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.