Zoro Homepage

Shower Rod Brackets in Satin Nickel

  • Mfr # 1139B/SN

  • Zoro # G7744747


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Height
2
Finish
Satin Nickel
Width
2.6
ADA Compliant
No
Length
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1139B/SN
Zoro #
G7744747
UPC #
736752775957
Country of Origin
United States

Dimensions

Height
2
Width
2.6
Length
7

Details

Item
Shower Rod Brackets in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
1.5

Description

A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.