
Single Light With Nightlight Option in Polished Nickel
Mfr # 1181/PN
Zoro # G7731054
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Height
8
Length
16
ADA Compliant
No
Finish
Polished Nickel
Weight
4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1181/PN
Zoro #
G7731054
UPC #
736752716080
Country of Origin
United States
Dimensions
Height
8
Length
16
Width
4.5
Details
ADA Compliant
No
Finish
Polished Nickel
Weight
4
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.