Zoro Homepage
This item is Discontinued.
No Product Image Available

Single Light With Nightlight Option in Polished Nickel (Discontinued)

  • Mfr # 1181SO/PN
  • Zoro # G7745194
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1181SO/PN
Zoro #
G7745194
UPC #
736752796310
Country of Origin
United States

Dimensions

Height
8
Length
16
Width
5.13

Details

ADA Compliant
No
Weight
4
Finish
Polished Nickel

Description

Single Light With Nightlight Option in Polished Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.