Zoro Homepage

Single Robe Hook in Polished Chrome

  • Mfr # 0310/PC

  • Zoro # G7734107


product price: $39.35
/ea

Key Features

Height
2.6
Finish
Polished Chrome
Length
3
ADA Compliant
No
Weight
0.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0310/PC
Zoro #
G7734107
UPC #
736752850258
Country of Origin
United States

Dimensions

Height
2.6
Width
2.1
Length
3

Details

Item
Single Robe Hook in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.55

Description

Single Robe Hook in Polished Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.