
Single Robe Hook in Satin Nickel
Mfr # 2710/SN
Zoro # G7745115
product price: $72.39
/eaKey Features
Height
3
Finish
Satin Nickel
ADA Compliant
No
Length
5
Weight
0.55
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2710/SN
Zoro #
G7745115
UPC #
736752859060
Country of Origin
United States
Dimensions
Height
3
Width
2.19
Length
5
Details
Item
Single Robe Hook in Satin Nickel
Finish
Satin Nickel
ADA Compliant
No
Weight
0.55
Description
CirceĀ®'s outstanding beauty lies unquestionable in its gracefulness and fine detail. With its sensuous curves and artful detail, Circe is at once entirely fresh yet dreamily familiar.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.