Zoro Homepage

Soap Basket in Polished Chrome

  • Mfr # 550G/PC

  • Zoro # G7737512


product price: $60.45
/ea

Key Features

Height
1
Finish
Polished Chrome
Width
4
Length
6
ADA Compliant
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
550G/PC
Zoro #
G7737512
UPC #
736752867430
Country of Origin
United States

Dimensions

Height
1
Width
4
Length
6

Details

Item
Soap Basket in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.75

Description

Handsome in its simplicity, Hotelier® is a contemporary European classic that adapts itself to many decors. Contemporary classics, these bath and shower baskets conveniently store your toiletries where you need them. Stand-offs leave space between wall and basket to avoid soap accumulation and facilitate cleaning.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.