
Towel Ring in Polished Chrome
Mfr # 1105/PC
Zoro # G7740364
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Width
2.4
Height
6.3
Length
8
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1105/PC
Zoro #
G7740364
UPC #
736752110543
Country of Origin
United States
Dimensions
Width
2.4
Height
6.3
Length
8
Details
Item
Towel Ring in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
0.65
Description
A classic reimagined, Chelsea® coordinates seamlessly with a wide variety of traditional faucets. The tiered rosette is elegantly and meticulously rendered in solid forged brass.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.