
Towel Ring in Polished Chrome
Mfr # 2805/PC
Zoro # G7739953
product price: $169.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Chrome
Width
4
Height
9.7
Length
11
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2805/PC
Zoro #
G7739953
UPC #
736752867928
Country of Origin
United States
Dimensions
Width
4
Height
9.7
Length
11
Details
Item
Towel Ring in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Mounting Type
Surface Mounted
Weight
0.75
Description
Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.