Zoro Homepage
This item is Discontinued.
Ginger Towel Ring in Polished Chrome 4905/PC

Towel Ring in Polished Chrome (Discontinued)

  • Mfr # 4905/PC
  • Zoro # G7739366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4905/PC
Zoro #
G7739366
UPC #
736752921019
Country of Origin
United States

Dimensions

Width
6.25
Height
3
Length
7

Details

Item
Towel Ring in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
1.05

Description

Decorative and artistic, yet clean and modern, Cayden is the quintessential transitional design. Concave posts and escutcheons compliment the uniquely curved bars, setting this collection apart from the crowd.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.