
Towel Ring in Polished Nickel
Mfr # 4605/PN
Zoro # G7743243
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished Nickel
Width
2.9
Height
9.6
Length
15
ADA Compliant
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4605/PN
Zoro #
G7743243
UPC #
736752918606
Country of Origin
United States
Dimensions
Width
2.9
Height
9.6
Length
15
Details
Item
Towel Ring in Polished Nickel
Finish
Polished Nickel
ADA Compliant
No
Weight
0.9
Description
A minimalist aesthetic finds expression in the kubic collection. These bathroom accessories obtain their styling at the intersection of cylindrical and squared. perfectly round bars turn at precisely angled corners and finish with mounting hardware in a disk shape. the result is a collection with incredibly clean lines and simple yet interesting decorative features
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.