Zoro Homepage
This item is Discontinued.
Ginger Towel Ring - Open in Polished Chrome 4821/PC

Towel Ring - Open in Polished Chrome (Discontinued)

  • Mfr # 4821/PC
  • Zoro # G7730442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4821/PC
Zoro #
G7730442
UPC #
736752921330
Country of Origin
United States

Dimensions

Width
3.2
Height
7.3
Length
10

Details

Item
Towel Ring - Open in Polished Chrome
Finish
Polished Chrome
ADA Compliant
No
Weight
1.85

Description

Called Nature’s perfect shape, the hexagon can be found in a myriad of architectures and interior designs. The hex gives this traditional look a modern industrial element, allowing the Eavon collection to enhance many different themes across the style spectrum.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.