Zoro Homepage

Triple Robe Hook in Polished Chrome

  • Mfr # 2810T/PC

  • Zoro # G7737896


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Height
11.7
Finish
Polished Chrome
Width
2.4
Length
12
Mounting Type
Surface Mounted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2810T/PC
Zoro #
G7737896
UPC #
736752868086
Country of Origin
United States

Dimensions

Height
11.7
Width
2.4
Length
12

Details

Item
Triple Robe Hook in Polished Chrome
Finish
Polished Chrome
Mounting Type
Surface Mounted
ADA Compliant
No
Weight
1

Description

Sophisticated and serene, Surface® embodies the best in modern design. The form is absolute - no stroke is wasted, no detail is overworked. The Surface solid brass faucets further develop this stunning collection of accessories, lights and mirrors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.