Zoro Homepage

Cam Switch, 3 Poles, 600VAC, 1.6" D, 2.95" W

  • Mfr # A-101848G

  • Zoro # G109947258


product price: $71.69
/ea

Key Features

Switch Type
Maintained
Voltage Rating
600V AC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 600V
20 hp
Standards
UL 508
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-101848G
Zoro #
G109947258
UPC #
810009763765
Country of Origin
Italy

Dimensions

Depth
1.6 in
Length
3 in
Width
2.95 in
Height
2.95 in

Details

Item
Cam Switch
Switch Type
Maintained
Voltage Rating
600V AC
HP @ 3 Phase - 240V
10 hp
HP @ 3 Phase - 600V
20 hp
Standards
UL 508
Number of Poles
3
Phase
Three
Inductive Amps
20 A
Resistive Amps
20 A
NEMA Enclosure Rating
1

Description

Cam Switch, Voltage Rating 600V AC, Phase Three, Switch Type Maintained, Depth 1.6 in, Inductive Amps 20 A, Standards UL 508, HP @ 3 Phase - 240V 10 hp, HP @ 3 Phase - 600V 20 hp, Resistive Amps 20 A, NEMA Enclosure Rating 1, Number of Poles 3, Height 2.95 in, Width 2.95 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.