Zoro Homepage

Connector, Female, Panel, USB 3.0, Black

  • Mfr # PP2USB30BL

  • Zoro # G711118862


product price: $53.89
/ea

Key Features

Connector Type
USB 3.0
Standards
CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
IP Rating
IP67
Housing Color
Black
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PP2USB30BL
Zoro #
G711118862
UPC #
810009761907
Country of Origin
Italy

Details

Item
Connector
Connector Type
USB 3.0
Standards
CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1
IP Rating
IP67
Housing Color
Black
Minimum Operating Temperature
-25 Degrees C
Connector Gender
Female

Description

Connector, Cable Length Not Applicable, Connector Gender Female, Connector Type USB 3.0, Housing Color Black, IP Rating IP67, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -25 Degrees C, Mounting Type Panel, Standards CE, EN 60204-1, EN 60947-1, EN 60947-5-1, IEC 60204-1, IEC 60947-1, IEC 60947-5-1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.