Shop GIRARD
See all product information
Create Account
2GWHAM Tankless Water Heater
- Mfr # 2022107534
- Zoro # G224011919
product price:Â
$
943.99
/ea
Free Shipping & Returns
Key Features
Width
15 in
Mount Type
GSWH-2
Height
15 in
BtuH
42,000 BTU
Length
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2022107534
- Zoro #
- G224011919
- UPC #
- 846611000561
- Country of Origin
- China
- Mount Type
- GSWH-2
- BtuH
- 42,000 BTU
- Output BTU
- 42,000 btu
Dimensions
- Width
- 15 in
- Height
- 15 in
- Length
- 18 in
- Size
- 12-1/2" w x 12-1/2" H x 15-1/2" D
Description
On-Board micro-processor monitors: inlet water Flow, inlet water temperature, and outlet water temperature. Regulates the burner to maintain the set hot water temperature. 42,000 BTUs provide optimum performance for an RV s plumbing.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.