
Conversion Door for Airstream Travel Trailer - Gray
Mfr # 2022107539
Zoro # G315810704
product price: $69.49
/eaKey Features
Depth (In.)
16 in
Length
20 in
Color
Gray
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2022107539
Zoro #
G315810704
UPC #
846611001285
Country of Origin
China
Dimensions
Depth (In.)
16 in
Length
20 in
Details
Color
Gray
Material
Plastic
Description
Girard's 2GWHDA6AG Conversion Door is designed to replace an Atwood 6-gallon tank water heater. It is intended for use on Airstream trailers. Now Airstream owners can have the benefit of Girard's GSWH-2 Tankless Technology!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.