Zoro Homepage

Flow Switch Inlet

  • Mfr # 2022107580

  • Zoro # G815810587


product price: $41.69
/ea

Key Features

Depth (In.)
4 in
Color
Yellow
Material
Brass
Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022107580
Zoro #
G815810587
UPC #
846611000899
Country of Origin
China

Dimensions

Depth (In.)
4 in
Length
6 in

Details

Color
Yellow
Material
Brass

Description

Ensure seamless performance and perfect fit with our range of exact match replacement parts designed specifically for Girard tankless water heaters. Crafted to precision, these high-quality components optimal functionality, making them the ideal choice for hassle-free repairs and maintenance. Trust in our reliable replacement parts to keep your Girard tankless water heater operating at peak efficiency, providing you with a continuous supply of hot water whenever you need it.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.