Zoro Homepage

10-Inch Lockable Freedom Handgun Case

  • Mfr # 9071

  • Zoro # G912315831


product price: $13.39
/ea

Key Features

Material
Polyester
For Use With
Handgun Cases
Width (In.)
7.5 in
Length (In.)
10.5 in
Height
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9071
Zoro #
G912315831
UPC #
26509064640
Country of Origin
United States

Dimensions

Width (In.)
7.5 in
Length (In.)
10.5 in
Height
1 in

Details

Color
Navy
Material
Polyester
For Use With
Handgun Cases

Description

No matter how you choose to shoot, Girls With Guns has something for you. From outerwear designed to survive any element, range gear that is comfortable, both on and off the range, and logo apparel for all occasions, our cases and shooting accessories are designed by women, for women. Inspired by those out in the field and on the range, we strive to perfect and innovate the latest, greatest pieces for women, ensuring versatile function for all your adventures. Be ready to make a statement at the range or in the field by bringing style into your shooting equipment.The Girls With Guns Freedom Handgun Case is made in the USA, designed by women for women. Features a lockable gun case with durable lining, fitted for a 10-inch-long, full-size pistol. This case provides ultimate protection, encased with a dense foam padding, ensuring your pistol remains in place. Let freedom ring and flaunt your patriotism in style with the GWG Freedom Handgun Case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.