Devotee Protective Shooting Safety Glasses, Clear Lenses, ANSI Z87+ & CE Rated, Gold/Brown

  • Mfr # 2371

  • Zoro # G109771778


product price:  $16.29
/ea

Key Features

Frame Material
Polycarbonate
Eyewear Size
6 in L x 2 in H x 5.5 in W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2371
Zoro #
G109771778
UPC #
26509049920
Country of Origin
China

Dimensions

Eyewear Size
6 in L x 2 in H x 5.5 in W

Details

Item
Safety Glasses
Frame Color
Gold and Brown
Frame Material
Polycarbonate

Description

No matter how you choose to shoot, Girls With Guns has something for you. From outerwear designed to survive any element, range gear that is comfortable, both on and off the range, and logo apparel for all occasions, our cases and shooting accessories are designed by women, for women. Created for any adventure that comes your way, live life to the fullest and inspire those out in the field and on the range. The Girls With Guns Devotee Protective Shooting Safety Glasses feature a durable, gold metal frame, soft nose pieces, ear pads for your temples, and are ANSI Z87+ and CE rated to help protect your eyes in style. Protective eyeglasses are great for shooting and overall general eye safety, providing you with anti-scratch, anti-fog, and UV coated clear lenses. Made with high impact polycarbonate, you will be sure to turn heads wearing these fashionable safety glasses your next outing. IMPACT RESISTANT SAFETY GLASSES: Made with high impact polycarbonate, durable metal frame has soft nose pieces & ear pads for comfort-safety glasses are ANSI Z87+ & CE rated. EYE PROTECTION: Protective eyewear provides you with anti-scratch/fog & UV coated clear lenses, great for use when shooting or for any safety application. PROTECTIVE SHOOTING GLASSES: Designed by women for women, Girls With Guns eye protection will be sure to turn heads.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.