Low-Profile Electronic Earmuffs, 24dB NRR, ANSI S3.19 & CE EN352-1 Protection Rated, Gray/Teal/Black
- Mfr # 2348
- Zoro # G009771731
product price:Â
$
47.55
/ea
Key Features
Material
ABS Plastic
Height
3.75 in
Length
8 in
Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2348
- Zoro #
- G009771731
- UPC #
- 26509049784
- Country of Origin
- China
Dimensions
- Height
- 3.75 in
- Length
- 8 in
- Width
- 8 in
Details
- Color
- Gray and Teal
- Material
- ABS Plastic
Description
No matter how you choose to shoot, Girls With Guns has something for you. From outerwear designed to survive any element, range gear that is comfortable, both on and off the range, and logo apparel for all occasions, our cases and shooting accessories are designed by women, for women. Created for any adventure that comes your way, live life to the fullest and inspire those out in the field and on the range. The Girls With Guns Shield Low Profile Electronic Earmuffs feature soft foam lined ear cups and a padded headband for great comfortability, keeping your ears protected in style. Meeting ANSI S3.19 and CE EN352-1 hearing protection ratings, these shooting muffs fold up in a compact design for easier storage and provide you a 24 dB Noise Reduction Rating NRR. Assisting users with sound direction, stereo microphone uses compression technology to allow conversations to be heard when shooting. No matter the challenge-hunting, shooting, or working around loud machinery-these earmuffs are suitable for several occasions and will be sure to turn heads you next outing to and from the range. PROTECTIVE EAR MUFFS: Padded headband is adjustable & earcups have soft foam lining-meeting ANSI S3.19 & CE EN352-1 hearing protection ratings. EAR PROTECTION: When not in use, low-profile, compact design folds up for easy storage, provides an AUX input for a microphone, & has a NRR of 24 dB, protecting your ears in style. LOW-PROFILE SHOOTING MUFFS: Designed with serious shooters in mind, stereo microphone assists with sound direction & uses compression technology, enabling you to hear conversation while shooting. SHOOTING EARMUFFS: Operates with 2 AAA batteries NOT included-designed by women for women, Girls With Guns hearing protection will be sure to turn heads.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.